Shop RADIANS
Additional $0.83 delivery surcharge applies per item.
See details
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , M 1 PR
- Mfr # RWG559M
- Zoro # G1934902
product price:Â
$
8.25
/pr
Sold in multiples of 12Â prs for
$99.00
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG559M
- Zoro #
- G1934902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 9.76
- Thickness
- 13 gauge
- Height
- 0.18
- Width
- 3.43
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Hi-Vis Orange
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 6
- Series
- AXIS RWG559
- Cuff Style
- Slip On
- Glove Materials
- HPPE, Fiberglass
- ANSI/ISEA Puncture Level
- 3
- Weight
- 0.182
- Standards
- EN388:2003 4 5 4 4, ANSI Cut Level A6
- Palm Material
- Nitrile
- Insulated
- No
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.