Shop RADIANS
See all product information
Create Account
Cut-Resistant Coated Gloves, Cut Level A6 , Nitrile , Sandy , XL 1 PR
- Mfr # RWG559XL
- Zoro # G7385592
product price:Â
$
8.35
/pr
Sold in multiples of 12Â prs for
$100.20
Key Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Hi-Vis Orange
Glove Coating Finish
Sandy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG559XL
- Zoro #
- G7385592
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Glove Length
- 10.43 in
- Thickness
- 13 gauge
Details
- Item
- Cut-Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A6
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Hi-Vis Orange
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- 6
- Series
- AXIS RWG559
- Cuff Style
- Slip On
- Glove Materials
- HPPE, Fiberglass
- ANSI/ISEA Puncture Level
- 3
- Palm Material
- Nitrile
- Standards
- EN388:2003 4 5 4 4, ANSI Cut Level A6
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.