This item is Discontinued.

Radians Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , XL RWGD110XL

This item is Discontinued.

Radians

Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , XL (Discontinued)

Mfr # RWGD110XL
Zoro # G3854114
UPC # 674326302133
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWGD110XL
Zoro #
G3854114
UPC #
674326302133
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
13
Height
2
Width
4.5

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Gray
Cuff Style
Slip On
Palm Construction
Black Foam Nitrile Dipped Palm
Weight
0.3938
Coating Material
Foam Nitrile
Standards
EN388:2003 4 5 4 4, ANSI Cut Level A4
Insulated
No

Description

Radians RWGD110 AXIS D2(TM),HPPE,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.