This item is Discontinued.

Radians Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , S RWGD106S

This item is Discontinued.

Radians

Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , S (Discontinued)

Mfr # RWGD106S
Zoro # G3854385
UPC # 674326302003
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWGD106S
Zoro #
G3854385
UPC #
674326302003
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Black/Gray
Coating Material
Polyurethane

Description

Radians RWGD106 AXIS D2(TM),HPPE,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.