Shop All Ear Plug Dispensers & Refills
Radians
Disposable Bullet Shape, Orange
Mfr # FP70-B500
Zoro # G3875823
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Orange
- Noise Reduction Rating 32 dB
- Earplug Shape Bullet
- Pairs Per Package 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radians
- MFR # FP70-B500
- Zoro # G3875823
- UPC # 674326254920
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 7.8 |
Overall Height | 4.2 |
Overall Length | 8.6 |
Earplug Size | Universal |
Details
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Earplug Color | Orange |
Noise Reduction Rating | 32 dB |
Earplug Shape | Bullet |
Pairs Per Package | 500 |
Standards | ANSI S3.19-1974 |
Weight | 1.3188 |
Features | Bulk 500 pair of uncorded Resistor foam earplugs; Not individually packaged; Great for refilling dispensers; Made in USA |
Insertion Method | Roll-Down |
Reusability | Disposable |
Description
Radians Foam Earplug Dispensers, Noise Reduction Rating 32 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size Universal, Series Radians Resistor 32, Standards ANSI S3.19-1974, Pairs per Package 500, Earplug Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- CARHARTT Carhartt Flame Resistant Duck Coat, Brown, 100% Cotton, L (101618-211 L REG)
- ERGODYNE ProFlex 670 Ambidextrous Single Strap Wrist Support, Black, Large (16614)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A21A13)
- RADIANS Ear Plugs Refillable Disp w/Evader Plugs-500Pr (FPD-500L94)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B250)
- RADIANS Disposable Bullet Shape, Green (FP90-B250)
- RADIANS Disposable Contoured-T Shape, Green (FP30-B500)
- RADIANS Disposable Bullet Shape, Green (FP90-B500)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Coral (MXM-LS4-REFILL)
- Radians Hearing Protection