Shop RADIANS

Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, Hi-Vis Yellow, XL

  • Mfr # RWG27XL
  • Zoro # G3877853

product price: 
$
4.25
/pk
Sold in multiples of 12 pks for $51.00

Key Features

Color
Hi-Vis Yellow
Palm Material
Crinkle Latex
Lining
Acrylic/Polyester
Cuff Style
Slip On
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWG27XL
Zoro #
G3877853
UPC #
674326316390
Country of Origin
China

Dimensions

Size
XL
Length
11.024
Height
0.197
Glove Length
11.024
Glove Width
4.528

Details

Item
Hi-Vis Cold Protection Cut-Resistant Coated Gloves
Color
Hi-Vis Yellow
Palm Material
Crinkle Latex
Lining
Acrylic/Polyester
Cuff Style
Slip On
Insulated
No
Material
7 Ga Hi-Vis Yellow Shell with Crinkle Latex Dip
Features
7 gauge high visibility yellow polyester shell with a blue crinkle latex coating.; 80% acrylic, 20% polyester inner liner.; Seamless elastic slip-on cuff.; Tested to ANSI/ISEA Cut Level A3.; Tested to EN388 standards for abrasion, cuts, tear and puncture (1 2 3 1).; CAUTION: This product contains Latex.
Weight
0.11
ANSI/ISEA Abrasion Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.