Shop RADIANS
See all product information
Create Account
Hi-Vis Cold Protection Gloves, Thermal Lining, Hi-Vis Green, S
- Mfr # RWG800S
- Zoro # G3857648
product price:Â
$
13.39
/pk
Sold in multiples of 6Â pks for
$80.34
Key Features
Color
Hi-Vis Green
Lining
Thermal
Cuff Style
Knit Wrist
Insulated
Yes
Finger Style
Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG800S
- Zoro #
- G3857648
- UPC #
- 674326280141
- Country of Origin
- China
Dimensions
- Size
- S
- Length
- 12
- Height
- 2.5
- Glove Length
- 12
- Glove Width
- 4.5
Details
- Item
- Hi-Vis Cold Protection Gloves
- Color
- Hi-Vis Green
- Lining
- Thermal
- Cuff Style
- Knit Wrist
- Insulated
- Yes
- Finger Style
- Synthetic Leather Nail Guards, Wing Thumb, Reflective Knuckle Strap
- Palm Construction
- Waterproof Plated Thermal Lined Palm
- Features
- High visibility wind and water resistant shell.; Reflectivz® waterproof plated palm.; Polyester knit wrist.; Reflective knuckle strap.
- Material
- Waterproof Plated Thermal Lined Palm with Synthetic Leather Nail Guards
- Weight
- 0.2969
Description
Thermal Insulated Hi-Viz Synth. L Pal,PR, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.