This item is Discontinued.

This item is Discontinued.
Hi-Vis Cut Resistant Impact Coated Gloves, Cut Level A5 , Foam Nitrile , 2XL 12 PK (Discontinued)
Mfr #
RWG603TXXL
Zoro #
G3854735
UPC # 674326307619
Country of Origin China
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG603TXXL
- Zoro #
- G3854735
- UPC #
- 674326307619
- Country of Origin
- China
Dimensions
- Glove Size
- 2XL
Details
- Item
- Hi-Vis Cut Resistant Impact Coated Gloves
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- Foam Nitrile
- Color
- Gray
- Coating Material
- Foam Nitrile
Description
Radians RWG603 Cut Protection Leve,PK 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.