This item is Discontinued.

Radians Hi-Vis Rain Jacket, Ripstop waterproof polyester, Class 3 Type R, Hi-Vis Green, 3XL RW12L-3ZGR-3X

This item is Discontinued.

Radians

Hi-Vis Rain Jacket, Ripstop waterproof polyester, Class 3 Type R, Hi-Vis Green, 3XL (Discontinued)

Mfr # RW12L-3ZGR-3X
Zoro # G100760092
UPC # 674326338736
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW12L-3ZGR-3X
Zoro #
G100760092
UPC #
674326338736
Country of Origin
China

Dimensions

Size
3XL
Length
11.99

Details

Item
Hi-Vis Rain Jacket
Material
Ripstop waterproof polyester
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Lightweight mesh
Standards
ANSI/ISEA 107
Features
Contoured women's fit; Folds into its own hood or lower front pocket for packable portability; Zipper front closure with hook & loop storm flap, one bottom snap, and adjustable hem with toggle; 2 Front pockets: vertical with zipper at waist; Underarm venting with zipper; Adjustable sleeve cuff and hood; Segmented, lightweight retroreflective tape; Lined with lightweight mesh
Fabric Weight
1.3937
Gender
Women's
Water-Resistant
Yes

Description

Constructed from lightweight Ripstop waterproof polyester, the Radians RW12L is a ladies Type R, Class 3 general-purpose rain jacket. It features an adjustable hem with toggle, underarm venting with zipper, and conveniently folds into its hood or lower front pocket for packable portability. Great for wet and windy conditions, this lightweight jacket designed for women by women will help meet the increasing demand for PPE that fits women appropriately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.