This item is Discontinued.

This item is Discontinued.
Hi-Vis Rain Jacket, Ripstop waterproof polyester, Class 3 Type R, Hi-Vis Green, M (Discontinued)
Mfr #
RW12L-3ZGR-M
Zoro #
G700760119
UPC # 674326338705
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW12L-3ZGR-M
- Zoro #
- G700760119
- UPC #
- 674326338705
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 11.99
Details
- Item
- Hi-Vis Rain Jacket
- Material
- Ripstop waterproof polyester
- Color
- Hi-Vis Green
- Number of Pockets
- 2
- ANSI Class
- 3
- ANSI Type
- Type R
- Lining Material
- lightweight mesh
- Standards
- ANSI/ISEA 107
- Features
- Fabric Weight
- 1.3937
- Gender
- Women's
- Water-Resistant
- Yes
Description
Constructed from lightweight Ripstop waterproof polyester, the Radians RW12L is a ladies Type R, Class 3 general-purpose rain jacket. It features an adjustable hem with toggle, underarm venting with zipper, and conveniently folds into its hood or lower front pocket for packable portability. Great for wet and windy conditions, this lightweight jacket designed for women by women will help meet the increasing demand for PPE that fits women appropriately.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.