Latex Coated Gloves, Latex, Crinkle, Palm, Blue, L 1 PR
- Mfr # RWG16L
- Zoro # G608656644
product price:Â
$
1.99
/pr
Sold in multiples of 12Â prs for
$23.88
Key Features
Color
Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Thickness
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG16L
- Zoro #
- G608656644
- UPC #
- 674326286129
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 10 ga
- Glove Length
- 12.5 in
Details
- Item
- Latex Coated Gloves
- Color
- Blue
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Crinkle
- Standards
- EN388
- Glove Construction
- Seamless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.