Shop RADIANS
See all product information
Create Account
MIG/TIG Welding Gloves, Cowhide Palm, 2XL, PR
- Mfr # RWG6310XXL
- Zoro # G308656531
product price:Â
$
8.79
/pr
Sold in multiples of 12Â prs for
$105.48
Key Features
Glove Back Material
Leather
Palm Material
Cowhide
Thumb Style
Wing
Cuff Length
4
Glove Length
126.181 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG6310XXL
- Zoro #
- G308656531
- UPC #
- 674326328997
- Country of Origin
- Bangladesh
Dimensions
- Glove Size
- 2X
- Cuff Length
- 4
- Glove Length
- 126.181 in
Details
- Item
- Leather Glove
- Glove Back Material
- Leather
- Palm Material
- Cowhide
- Thumb Style
- Wing
- Color
- Gray/Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.