Shop RADIANS
See all product information
Create Account
Hi-Vis Impact Coated Gloves, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Hi-Vis Yellow, L
- Mfr # RWG21L
- Zoro # G3874834
product price:Â
$
11.45
/pk
Sold in multiples of 12Â pks for
$137.40
Key Features
Color
Hi-Vis Yellow
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG21L
- Zoro #
- G3874834
- UPC #
- 674326308876
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Thickness
- 13-Gauge
- Glove Length
- 10.2362
- Size
- L
- Height
- 0.7874
- Overall Height
- 0.7874
- Width
- 4.1339
- Overall Width
- 4.1339
Details
- Item
- Hi-Vis Impact Coated Gloves
- Color
- Hi-Vis Yellow
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Sandy
- Glove Construction
- Seamless Knit
- Insulated
- No
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Nylon Shell with Foam Nitrile
- Features
- Weight
- 0.3307
- Cuff Style
- Slip On
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.