This item is Discontinued.

Radians Radians® Axis™ Cut Resistant Gloves, Foam Nitrile Palm, Gry/Blk/HV Grn, L, 1 Pr RWGD110L

This item is Discontinued.

Radians

Radians® Axis™ Cut Resistant Gloves, Foam Nitrile Palm, Gry/Blk/HV Grn, L, 1 Pr (Discontinued)

Mfr # RWGD110L
Zoro # G606376797
UPC # 67432630212
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWGD110L
Zoro #
G606376797
UPC #
67432630212
Country of Origin
China

Description

Radians rwgd110l axis cut resistant gloves, foam nitrile palm, gry/blk/hv grn, l, 1 pr the rwgd110, an axis d2 series glove with dyneema diamond technology, has an ansi cut rating of a4 and an en388 cut rating of 5. The rwgd110 glove features a 13 gauge salt and pepper shell with dyneema diamond technology, tpr overlays and a black micro nitrile palm coating to provide significant protection against abrasion and cuts. features 13 gauge salt and pepper shell with dyneema diamond technology provides cut resistance. 725 dtex yarn. tpr overlays (u.s. Patent no. 9,241,519) steel and fiberglass free reinforced thumb crotch black micro nitrile palm coating provides excellent abrasion resistance radiates heat away to help keep you cool durable and washable for long lasting protection seamless cuff design provides a comfortable fit. ansi cut level a4. tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture ( 4 5 4 4).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.