This item is Discontinued.

Radians Radians® Axis D2™ Cut Resistant Polyurethane Palm Gloves, Gray, XL, 1 Pair RWGD101XL

This item is Discontinued.

Radians

Radians® Axis D2™ Cut Resistant Polyurethane Palm Gloves, Gray, XL, 1 Pair (Discontinued)

Mfr # RWGD101XL
Zoro # G006376809
UPC # 67432631007
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWGD101XL
Zoro #
G006376809
UPC #
67432631007
Country of Origin
China

Description

Radians rwgd101xl axis d2 cut resistant polyurethane palm gloves, gray, xl, 1 pair the rwgd101, an axis d2 series glove with dyneema diamond technology, has an ansi cut rating of a3 and an en388 cut rating of 5.? the rwgd101 glove features a 13 gauge white polyester shell with dyneema diamond technology and a gray pu palm coating to provide significant protection against abrasion and cuts. features 13 gauge white polyester shell with dyneema diamond technology provides cut resistance. steel and fiberglass free gray pu palm coating provides excellent abrasion resistance radiates heat away to help keep you cool. durable and washable for long lasting protection seamless cuff design provides a comfortable fit. ansi cut level a3. puncture level 4, abrasion level 1 load weight: 1072g tested to en 388 standards for abrasion resistance, blade cut, tear, and puncture (4 5 4 3).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.