Rain Pants, Oxford, Elastic Waist Closure, Hi-Vis Green, Size 5X
- Mfr # RW10-ES1Y-5X
- Zoro # G3862286
product price:Â
$
19.15
/ea
Key Features
Color
Hi-Vis Green
Material
Oxford
Fabric Weight
1
Seam Style
Heat Sealed, Stitched
ANSI Class
Class E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW10-ES1Y-5X
- Zoro #
- G3862286
- UPC #
- 674326266756
- Country of Origin
- China
Dimensions
- Size
- 5X
- Width
- 14
- Thickness
- 20 mm
- Height
- 2
- Length
- 17.4
Details
- Item
- Rain Pants
- Color
- Hi-Vis Green
- Material
- Oxford
- Fabric Weight
- 1
- Seam Style
- Heat Sealed, Stitched
- ANSI Class
- Class E
- Gender
- Unisex
- Number of Pockets
- 0-3
- Waist Closure
- Elastic Waist
- Lining Material
- Polyester
- Standards
- ANSI/ISEA 107
- Includes
- Nonconductive, Noncorrosive Snaps and Buckles
- Features
- 150 Denier PU Coated Hi-Vis Oxford Material; 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg; Slash Pockets; Adjustable Cuffs with Snaps; Elastic Waist; Double Stitched Seams; 25 Wash Max
Description
Radians RW10-ES1Y Lightweight Rain Pants
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.