Shop RADIANS
See all product information
Create Account
Hi-Vis Rain Jacket, Rip Stop Oxford, Class Class 3 Hi-Vis Green, L
- Mfr # RW32-3Z1Y-L
- Zoro # G3862584
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Material
Rip Stop Oxford
Size
L
Color
Hi-Vis Green
Number of Pockets
5
Number of Inside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW32-3Z1Y-L
- Zoro #
- G3862584
- UPC #
- 674326266312
- Country of Origin
- China
Dimensions
- Size
- L
- Length
- 15.5
- Overall Height
- 1
- Overall Width
- 12.5
Details
- Item
- Hi-Vis Rain Jacket
- Material
- Rip Stop Oxford
- Color
- Hi-Vis Green
- Number of Pockets
- 5
- Number of Inside Pockets
- 1
- ANSI Class
- Class 3
- Standards
- ANSI/ISEA 107
- Features
- Gender
- Unisex
- Fabric Weight
- 2.6593
- Includes
- Attached Stowable Hood
- Water-Resistant
- Yes
Description
Radians RW32-3Z1Y Heavy Duty Rip Stop Wa
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.