This item is Discontinued.

This item is Discontinued.
Radians RWG4720 Premium Grain Goat, PK 12, Gray, L, 12 PK (Discontinued)
Mfr #
RWG4720L
Zoro #
G3882559
UPC # 674326328751
Country of Origin India
Category Leather Palm Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWG4720L
- Zoro #
- G3882559
- UPC #
- 674326328751
- Country of Origin
- India
Dimensions
- Glove Size
- L
- Overall Width
- 4.724
- Width
- 4.724
- Height
- 0.394
Details
- Item
- Radians RWG4720 Premium Grain Goat,PK 12
- Color
- Gray
- Weight
- 0.243
- Minimum Temperature
- Not Rated
Description
Radians RWG4720 Premium Grain Goat,PK 12, Minimum Temperature Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.