This item is Discontinued.

This item is Discontinued.
Hi-Vis Windbreaker, 100% Polyester Twill - DWR Coated, Class Type R Class 2 Hi-Vis Green / Gray, XL (Discontinued)
Mfr #
SJ07-3ZDS-XL
Zoro #
G3871499
UPC # 674326302409
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJ07-3ZDS-XL
- Zoro #
- G3871499
- UPC #
- 674326302409
- Country of Origin
- China
Dimensions
- Size
- XL
- Length
- 11
- Overall Width
- 11
- Overall Height
- 2
Details
- Item
- Hi-Vis Windbreaker
- Material
- 100% Polyester Twill - DWR Coated
- Color
- Hi-Vis Green / Gray
- Number of Pockets
- 4
- Number of Inside Pockets
- 1
- ANSI Class
- Type R Class 2
- Standards
- ANSI/ISEA 107, AATCC35
- Features
- Gender
- Unisex
- Fabric Weight
- 0.6
Description
Radians SJ07-3ZDS Reversible Windbreaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.