Shop RADIANS
See all product information
Create Account
Radians ST12 Class 2 High Visibility Saf, Type R Class 2, Type R, Birdseye Mesh, Hi-Vis Orange, XL
Mfr # ST12-2POS-XL
Zoro # G3871115
product price:Â
$
16.39
/ea
Key Features
Material
Birdseye Mesh
Color
Hi-Vis Orange
Length
12.5
Standards
ANSI/ISEA 107
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST12-2POS-XL
- Zoro #
- G3871115
- UPC #
- 674326254074
- Country of Origin
- China
Dimensions
- Size
- XL
- Length
- 12.5
- Overall Height
- 1
- Width
- 9.5
- Height
- 1
- Overall Length
- 12.5
- Overall Width
- 9.5
- Reflective Stripe Width
- 2 inches
Details
- Item
- Radians ST12 Class 2 High Visibility Saf
- Material
- Birdseye Mesh
- Color
- Hi-Vis Orange
- Standards
- ANSI/ISEA 107
- Number of Outside Pockets
- 1
- ANSI Type
- Type R
- ANSI Class
- Type R Class 2
- Features
- Max-Driâ„¢ Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Collar with 2 buttons.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Closure Type
- Placket
- Fabric
- Birdseye Mesh
- Gender
- Unisex
Description
Radians ST12 Class 2 High Visibility Saf
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.