Shop RADIANS
See all product information
Create Account
Radians SV59-1 Type O Class 1 Heavy Duty, 100% Polyester Woven Twill, Zipper Closure, Black, Size M
Mfr # SV59-1ZBM-M
Zoro # G3883426
product price:
$
25.49
/ea
Key Features
Color
Black
Material
100% Polyester Woven Twill
Closure Type
Zipper
Standards
ANSI/ISEA 107
ANSI Class
Type O Class 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV59-1ZBM-M
- Zoro #
- G3883426
- UPC #
- 674326322810
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 9.84
- Width
- 11.42
- Height
- 0.98
- Overall Width
- 11.42
- Overall Height
- 0.98
Details
- Item
- Radians SV59-1 Type O Class 1 Heavy Duty
- Color
- Black
- Material
- 100% Polyester Woven Twill
- Closure Type
- Zipper
- Standards
- ANSI/ISEA 107
- ANSI Class
- Type O Class 1
- Fabric Weight
- 1.01
- Features
Description
Radians SV59-1 Type O Class 1 Heavy Duty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.