This item is Discontinued.

Radians Hi-Vis Rain Coat, Ripstop Waterproof Polyester, Class 3 Type R, Hi-Vis Green, 2XL RW11-3ZGR-2X

This item is Discontinued.

Radians

Hi-Vis Rain Coat, Ripstop Waterproof Polyester, Class 3 Type R, Hi-Vis Green, 2XL (Discontinued)

Mfr # RW11-3ZGR-2X
Zoro # G3880574
UPC # 674326323060
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW11-3ZGR-2X
Zoro #
G3880574
UPC #
674326323060
Country of Origin
China

Dimensions

Size
2XL
Length
26.77
Overall Width
15.75
Overall Height
0.47

Details

Item
Hi-Vis Rain Coat
Material
Ripstop Waterproof Polyester
Color
Hi-Vis Green
Number of Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Mesh
Standards
ANSI/ISEA 107
Features
ANSI/ISEA 107 Type R Class 3; Lightweight Ripstop Waterproof Polyester with mesh liner provides general purpose level of defense against harsh environments.; Zipper front closure with Hook & Loop storm flap, bottom snap and adjustable hem with toggle blocks the wind and wet.; Segmented Lightweight Reflective Tape. Even on the hood, increasing visibility.; Packs away easily either into its own hood or lower front zipper pocket making it easy to store or to pack in tool box, backpack, or vehicle.; Tabbed back Hood with extended visor and high neck helps to keep wind and rain from face and ears.; Hook and Loop cuffs.; 2 Front Zippered Pockets
Gender
Unisex
Fabric Weight
1.32
Water-Resistant
Yes

Description

Radians Waterproof Lightweight Packable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.