This item is Discontinued.

This item is Discontinued.
Hi-Vis Rain Coat, RipStop Waterproof Polyester, Class 3 Type R, Hi-Vis Green, 5XL (Discontinued)
Mfr #
RW11-3ZGR-5X
Zoro #
G3880556
UPC # 674326323091
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RW11-3ZGR-5X
- Zoro #
- G3880556
- UPC #
- 674326323091
- Country of Origin
- China
Dimensions
- Size
- 5XL
- Length
- 30.71
- Overall Width
- 16.54
- Overall Height
- 0.47
Details
- Item
- Hi-Vis Rain Coat
- Material
- RipStop Waterproof Polyester
- Color
- Hi-Vis Green
- Number of Pockets
- 2
- ANSI Class
- 3
- ANSI Type
- Type R
- Lining Material
- Mesh
- Standards
- ANSI/ISEA 107
- Features
- Fabric Weight
- 1.54
- Includes
- Hood and Adjustable Hem
- Gender
- Unisex
- Water-Resistant
- Yes
Description
Radians Waterproof Lightweight Packable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.