Shop RADIANS
See all product information
Create Account
Obliterator IQ, Safety Glasses, IQuity Anti-Fog & Anti-Scratch, Clear IQ Lens, Black / Red Frame
Mfr # OBL1-13
Zoro # G3883539
product price:Â
$
12.45
/pk
Sold in multiples of 12Â pks for $149.40
Key Features
Frame Type
Half-Frame
Frame Color
Black / Red
Lens Coating
IQuity Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OBL1-13
- Zoro #
- G3883539
- UPC #
- 674326317052
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
- Height
- 3.6
- Length
- 14
- Dimensions
- 14 L x 3.6 H x 14 W
Details
- Item
- Safety Glasses
- Lens Color
- Clear IQ
- Frame Type
- Half-Frame
- Frame Color
- Black / Red
- Lens Coating
- IQuity Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Obliterator IQ
- Standards
- ANSI Z87.1
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Features
- Weight
- 2.57
Description
Obliterator(TM) IQ - IQuity(TM) Anti-Fog, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.