Shop RADIANS
See all product information
Create Account
Optima IQ, Safety Glasses, Anti-Fog & Anti-Scratch, Clear IQ Lens, Black Frame, Frameless
- Mfr # OP1013ID
- Zoro # G3858068
product price:Â
$
6.89
/pk
Sold in multiples of 12Â pks for
$82.68
Key Features
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP1013ID
- Zoro #
- G3858068
- UPC #
- 674326301181
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear IQ
- Frame Type
- Frameless
- Frame Color
- Black
- Lens Coating
- Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Frame Material
- Rubber
- Series
- Optima IQ
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1
- Gender
- Unisex
- UV Protection
- 99.9% UV Protection
- Features
- Weight
- 0.0594
Dimensions
- Eyewear Size
- Universal
- Length
- 5.5
- Height
- 2
- Dimensions
- 5.5 L x 2 H x 3.5 W
Description
Radians Optima(TM) IQ - IQUITY(TM) Anti-, Package Quantity 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.