Shop RADIANS
See all product information
Create Account
G4, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame, Half-Frame, 1 PR
Mfr # G40110ID
Zoro # G108656663
product price:Â
$
1.75
/pr
Sold in multiples of 12 for $21.00
Key Features
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G40110ID
- Zoro #
- G108656663
- UPC #
- 674326213460
- Country of Origin
- Taiwan, Province of China
Dimensions
- Adjustable Arm Length
- Adjustable
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Type
- Economy Safety Glasses
- Frame Color
- Black
- Lens Coating
- Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- No
- Series
- G4
- Frame Style
- Wraparound
- UV Protection
- 99.99% UVA/UVB
- Gender
- Unisex