Shop RADIANS
See all product information
Create Account
Obliterator IQ, Safety Glasses, IQuity Anti-Fog & Anti-Scratch, Smoke IQ Lens, Black / Red Frame
Mfr # OBL1-23
Zoro # G3883505
product price:Â
$
11.85
/pk
Sold in multiples of 12 for $142.20
Key Features
Frame Type
Half-Frame
Frame Color
Black / Red
Lens Coating
IQuity Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBL1-23
- Zoro #
- G3883505
- UPC #
- 674326317069
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Smoke IQ
- Frame Type
- Half-Frame
- Frame Color
- Black / Red
- Lens Coating
- IQuity Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Obliterator IQ
- Standards
- ANSI Z87.1
- UV Protection
- 99.9% UV Protection
- Gender
- Unisex
- Features
- Weight
- 2.57
Description
Obliterator(TM) IQ - IQuity(TM) Anti-Fog, Package Quantity 1