Shop RADIANS
See all product information
Create Account
Thraxus Elite, Safety Glasses, IQuity Anti-Fog & Anti-Scratch, Clear Lens, Blue Frame, Half-Frame
- Mfr # TXE2-13ID
- Zoro # G808147485
product price:Â
$
16.39
/pr
Sold in multiples of 12 for $196.68
Key Features
Frame Type
Half-Frame
Frame Color
Blue
Lens Coating
IQuity Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXE2-13ID
- Zoro #
- G808147485
- UPC #
- 674326372013
- Country of Origin
- Taiwan, Province of China
Dimensions
- Adjustable Arm Length
- Adjustable
Details
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Half-Frame
- Frame Color
- Blue
- Lens Coating
- IQuity Anti-Fog & Anti-Scratch
- Lens Material
- Polycarbonate
- Foam Lined
- Yes
- Series
- Thraxus Elite
- Frame Style
- Wraparound
- Standards
- ANSI Z87.1+
- UV Protection
- 99.9% UV Protection
Description
Our THRAXUS Elite with IQuity offers intelligent antifog technology and D3 Splash and D4 Dust protection This means Elite achieves gogglelevel performance with the comfort and styling of premium eyewear
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov