Shop RADIO SYSTEMS
Create Account
222987 Muzzle; Extra Large - Black
- Mfr # 222987
- Zoro # G604039632
product price:Â
$
42.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222987
- Zoro #
- G604039632
- UPC #
- 729849146921
- Country of Origin
- China
Description
Pet Products has unique directory gives pet lovers local access to the products and services they need for their pets. We provide pet owners a one-stop for products, research, reviews, and local information. These products meet the needs of the pet industry to provide data needed to gain insights into the pet market. We are striving to be the largest pet products directory in the world.
Features- Inhibits nipping
- Biting & barking while still allowing for panting
- Padded for comfort
- Adjustable at neck & snout
- Use for snouts 10" - 12"
- Color: Black
- Size: XL
- Weight: 0.19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.