This item is Discontinued.

Radionic Hi-Tech Radionic Hi Tech KUZ_PEN_PD4404-CH_RHT 4 in. Auburn 4 Light Chrome LED Pendant KUZ_PEN_PD4404-CH_RHT

This item is Discontinued.

Radionic Hi-Tech

Radionic Hi Tech KUZ_PEN_PD4404-CH_RHT 4 in. Auburn 4 Light Chrome LED Pendant (Discontinued)

Mfr # KUZ_PEN_PD4404-CH_RHT
Zoro # G304156820
UPC # 708325234895
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KUZ_PEN_PD4404-CH_RHT
Zoro #
G304156820
UPC #
708325234895
Country of Origin
China

Description

The Auburn 4 Light Chrome LED Pendant will make an elegant addition to your home. The fixture features integrated energy efficient LED technology. The Auburn 4 Light Chrome LED Pendant will make you the envy of all your family and friends for your amazing style. Radionic Hi-Tech has enjoyed many years of success and continued growth. We are well respected in both the electronic and electrical industries. This success is due to oursupport, we are well known for our design capabilities and quick response in providing our clientele with product that they require in a timely manner, including the necessary safety approvals. We have continued to meet the unique by providing only the highest quality products.

Features
  • Auburn 4 Light LED Pendant
Specifications
  • Color: Chrome
  • Size: 4 in.
  • Dimension: 11.75" H x 4" W x 30" L
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.