Shop All Welding Hose
Radnor
Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R
Mfr # RAD64003350
Zoro # G8575822
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 12 1/2 ft
- Fitting Type BB x BB
- Hose Color Green, Red
- Fittings BB
Product Information
- Brand Radnor
- MFR # RAD64003350
- Zoro # G8575822
- UPC # 639890033500
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 1/2 ft |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 12-1/2 |
Details
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 12 1/2 ft, Hose Color Green, Red, Hose Tube Material EPDM, Hose Configuration Coupled Assembly, Hose Grade R, Hose Fitting A Type BB, Hose Fitting B Type BB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Tinner, Solder/Cleaner Combo, 20 g (TT-95)
- WELLER Solder Wire (T0051388799)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-7-75)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWR-04-100BB)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade T, Twin Gas Welding Hose 200PSI W.P (HW44-050T)
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWR-06-050BB)
- Radnor Welding Hose