Airport Pavement Stencil, Number, 120 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1208

  • Zoro # G7012512


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character Height
120 in
Number of Pieces
1
Overall Height
132 in
Material
Low Density Polyethylene (LDPE)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STL-108-F1208
Zoro #
G7012512
UPC #
815218024409
Country of Origin
United States

Dimensions

Character Height
120 in
Overall Height
132 in
Character Width
35 in
Overall Width
48 in
Thickness
0.13 in
Individual Character Width
35 in
Overall Stencil Width
48 in
Individual Character Height
120 in
Overall Stencil Height
132 in
Overall Stencil Thickness
0.13 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Self-Adhesive
No
Includes
8
Stencil Character
8
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Character Type
Number
Duty
Heavy
Interlocking
No
Stencil Application
Airport
Interlock
No
Reusable
Yes
MUTCD Compliant
No
FAA AC 150/5340-1K Compliant
Yes
Included Characters, Messages, and Symbols
8
Product Type
Individual Stencils

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 8, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.