Airport Pavement Stencil, Number, 3, 144 in Character Height, Highway Gothic Font, Clear, 1 Pieces

  • Mfr # STL-108-F1443

  • Zoro # G6672321


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Character
3
Character Height
144 in
Number of Pieces
1
Overall Height
156 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STL-108-F1443
Zoro #
G6672321
UPC #
815218024751
Country of Origin
United States

Dimensions

Character Height
144 in
Overall Height
156 in
Character Width
42 in
Overall Width
48 in
Thickness
0.13 in
Overall Stencil Thickness
0.13 in
Overall Stencil Width
48 in
Individual Character Width
42 in
Overall Stencil Height
156 in
Individual Character Height
144 in

Details

Item
Airport Pavement Stencil
Stencil Type
Number
Character
3
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
Clear
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
3
Reusable
Yes
Standards
AC 150/5340-1K, Airport Runway and Taxiway Markings, FAA
Character Type
Number
Interlock
No
Self-Adhesive
No
Stencil Application
Airport
Includes
3
Duty
Heavy
Interlocking
No
Included Characters, Messages, and Symbols
3
Product Type
Individual Stencils
FAA AC 150/5340-1K Compliant
Yes
MUTCD Compliant
No

Description

Individual Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 3, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.