Airport Pavement Stencil, Symbol, Arrow, 51 in Character Height, Not Applicable Font, Clear
Mfr # STL-108-F108AR
Zoro # G6924407
product price:Â $242.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Arrow
Character Height
51 in
Number of Pieces
1
Overall Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-108-F108AR
Zoro #
G6924407
UPC #
815218024041
Country of Origin
United States
Dimensions
Character Height
51 in
Overall Height
120 in
Overall Width
48 in
Character Width
18 in
Thickness
0.13 in
Overall Stencil Thickness
0.13 in
Overall Stencil Width
48 in
Message or Symbol Width
18 in
Message or Symbol Height
108 in
Overall Stencil Height
120 in
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 108 in, Message or Symbol Width 18 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.