Pavement Stencil, Combination Set, Caution Watch Your Step, 24 in Character Height, Clear, 1 Pieces
Mfr # STL-108-12404
Zoro # G3768760
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Combination Set
Character
Caution Watch Your Step
Character Height
24 in
Number of Pieces
1
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STL-108-12404
Zoro #
G3768760
UPC #
843300102964
Country of Origin
United States
Dimensions
Character Height
24 in
Overall Height
30 in
Overall Width
30 in
Character Width
24 in
Thickness
0.125 in
Message or Symbol Width
24 in
Overall Stencil Height
30 in
Overall Stencil Width
30 in
Overall Stencil Thickness
0.125 in
Message or Symbol Height
24 in
Description
Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Caution Watch Your Step, Includes Caution Watch Your Step, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.