Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4536-632-SS
- Zoro # G722962935
product price:Â
$
25.89
/pk of 25, $1.04/ea
Sold in multiples of 13Â pks for
$336.57
Key Features
Finish
Plain
Thread Gender Side B
Female
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-632-SS
- Zoro #
- G722962935
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 5/8 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Finish
- Plain
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shape
- Hex
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.