75262 Brushtox Brush Killer with Triclopyr -1 gal - Pack of 4

  • Mfr # 75262
  • Zoro # G503694673
product price: 
$
597.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75262
Zoro #
G503694673
UPC #
737716752625
Country of Origin
China

Description

Brush Killer contains 61.6% Triclopyr for the control of woody plants and broadleaf weeds. Treats up to 4 acres. For basal bark treatment of mesquite. Cut stump treatment to control re-sprouting of freshly cut stumps. Basal bark treatment for the control of susceptible woody plants. Use on rangeland and permanent grass pastures, conservation reserve program (CRP) acres (including fence rows and non-irrigation ditch banks within these areas), rights-of-way, ornamental turf, industrial sites, non-crop areas, non-irrigation ditch banks, forests, and wildlife openings, including grazed areas on these sites to control woody plants, annual and perennial broadleaf weeds.

Features
  • Brushtox Brush Killer with Triclopyr -1 gal
  • Pack of 4
Specifications
  • Dimension: 11.75 x 7.25 x 4 in.
  • Cube: 340.75
  • Application Method: May be applied to woody or herbaceous broadleaf plants as a foliar spray or as a basal bark or to cut stump application to woody plants
  • Application Type: Sprayer Application
  • Area of Use: Driveway,Garden,Landscape Bed,Lawn,Patio
  • Concentrated or Ready to Use: Concentrated
  • Contact or systemic: Contact
  • Indoor/Outdoor: Outdoor
  • Product Depth (in.): 6
  • Product Height (in.): 14.5
  • Product Width (in.): 9
  • Weed Type: Chicory,Cinquefoil,Dandelion,Dog Fennel,Field Bindweed,Kudzu,Lambsquarters,Lespedeza,Matchweed,Mustard,Poison Ivy,Poison Oak,Poison Sumac,Ragweed,Seedheads in Lawn,Smartweed,Tree Seedling,Trumpet Creeper,Virginia Creeper,Wild Carrot,Wild Violet
  • Weight: 9.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews