Shop RAGAN & MASSEY

75439 Rm18 Fast-Acting Grass Killer Concentrate - 64 oz

  • Mfr # 75439
  • Zoro # G504164625

product price: 
$
58.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75439
Zoro #
G504164625
UPC #
737716754391
Country of Origin
China

Description

Rm18 Fast-Acting Grass Killer Concentrate - 64 oz

RM18 is your total weed control solution for unwanted brush, broadleaf plants, and grass. Perfect for lawn replacement, clearing walkways, and leveling weeds along fence lines, buildings, and roadsides. A combination of two herbicides, RM18 starts to kill weeds on contact, producing visible wilting within 12 hours. Kudzu, wild blackberry, poison ivy, poison oak, crabgrass, and dandelions (and over 100 other plants) are no match for this product, which is rainfast in thirty minutes and effective for up to 6 months. There are no entry restrictions to sprayed areas for pets or people after the spray has dried.

Features
  • Rm18 Fast-Acting Grass Killer Concentrate - 64 oz
Specifications
  • Dimension: 9.13 x 6.13 x 3.88 in.
  • Cube: 217.15
  • Application Method: Sprayer
  • Application Type: Liquid
  • Area of Use: Driveway,Garden,Landscape Bed,Patio
  • Concentrated or Ready to Use: Concentrated
  • Contact or systemic: Contact
  • Container Type: Bottle
  • Coverage area (sq. ft): 6300
  • Equivalent ready to use amount: 21 gallons
  • Form: Liquid
  • Indoor/Outdoor: Outdoor
  • Post-emergent: Yes
  • Product Depth (in.): 3.875 in.
  • Product Height (in.): 9.125 in.
  • Product Width (in.): 7.125 in.
  • Weed Type: Annual Bluegrass,Annual Ryegrass,Bahia Grass,Beggarweed,Bermuda Grass,Bur Clover,Cocklebur,Dandelion,Dog Fennel,False Dandelion,Field Bindweed,Florida Pusley,Henbit,Horseweed,Kikuyu Grass,Knapweed,Knotweed,Kudzu,Lambsquarters,Mallow,Mouse-Ear Chickweed,Narrowleaf Plantain,Orchardgrass,Pennywort,Poison Hemlock,Poison Ivy,Poison Oak,Prostrate Spurge,Puncture Vine,Ragweed,Sandspur,Sow Thistle,Tall Fescue,Trumpet Creeper,Virginia Creeper,Zoysia Grass
  • Weight: 4.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.