Shop RAILGUARD 200
See all product information
Create Account
Stanchion, Silver, 3 1/4 ft Length, Galvanized
Mfr # 427293
Zoro # G0725604
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Base Material
Silver Galvanized Steel
Color
Silver
Overall Length
3 1/4 ft
Overall Height
3 1/4 ft
For Use With
Fit-Rite 200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 427293
- Zoro #
- G0725604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/4 ft
- Overall Height
- 3 1/4 ft
- Overall Width
- 1 5/8 in
- Wire Rope Length
- 3 1/4 ft
- Length
- 3 1/4 ft
Details
- Item
- Stanchion
- Base Material
- Silver Galvanized Steel
- Color
- Silver
- For Use With
- Fit-Rite 200
- Finish
- Galvanized
- Material
- Steel
- Guardrail Material
- Silver Galvanized Steel
- No. of Adapters Included
- 1
- Fold-Down Capable
- No
- Brand and Series
- Garlock Fit-Rite 200
- Guardrail Component
- Stanchion
- Mounting Hardware
- Not Included
- Standards
- OSHA 1910.29(b) 1926.502(b)
- Series
- Fit-Right System
- Installation Type
- Permanent
- Number of Adapters Included
- 1
Description
Stanchion, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component Stanchion, Includes Not Applicable, Material Steel, Overall Height 3 1/4 ft, Overall Length 3 1/4 ft, Series Fit-Right System, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Overall Width 1 5/8 in, Standards OSHA 1910.29(b) 1926.502(b)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.