Shop RAILHEAD GEAR

Black LED Flashlight, AAA, 350lm

  • Mfr # KE-FL68

  • Zoro # G6056047


product price: 
$
36.69
/ea

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Lanyard, Nylon Pouch
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-FL68
Zoro #
G6056047
UPC #
817904010086
Country of Origin
China

Dimensions

Body Dia.
1.3"
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Length
4.7"
Battery Size
AAA
Overall Width
1 1/4 in
Overall Height
4 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
4 3/4 in
Wire Rope Length
4 3/4 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Includes
Lanyard, Nylon Pouch
Body Material
Aluminum
Bulb Technology
LED
Batteries Included
Yes
Lens Material
Polycarbonate
Lighting Technology
LED
Switch Type
Push Button
Weight with Batteries
10 oz
Special Light Output Mode
No Special Light Output
Standards
ANSI/NEMA FL 1
Light Output Modes
High, Low
Beam Distance
585ft
Lumens
350
Features
Nylon Pouch, Pocket Clip
Flashlight Beam Type
Fixed
Water Penetration Rating
IPX4
Lamp Life
50,000 hr
Run Time on High Setting
1 hr
Maximum Lumens Output
500 lm
Battery Burn Time
1/8 hr
Flashlight Body Material
Aluminum
Safety Rated
Not Safety Rated
Lamp Type
Led
Drop Rating
3 m
Flashlight Battery Type
Alkaline
Beam Pattern
Flood, Spot
Application
Tactical
Beam Focus
Fixed
Hazardous Location Specification
Not Rated
IP Rating
IPX4
Run Time Levels
1 hr, 8 hr
Resistance Properties
Dust Resistant, Moisture
Beam Color
White
Power Source
Battery
Brightness Levels
85 lm, 500 lm
Maximum Beam Distance
178.3 m
Battery Chemistry
Alkaline
Includes Charger
No
Maximum Run Time
8 hr
Maximum Brightness
500 lm
Beam Distance Levels
70 m, 178 m
Number of Light Output Modes
2
Run Time at Maximum Brightness
1 hr
Includes Batteries
Yes
Switch Location
Tail
Series
LED Aluminum Flashlight
Maximum Head Reach
4.7 in
Mount Type
Loop
Includes Secondary Light
No
Intrinsically Safe
No

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 178.3 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 10 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.