Shop RAILHEAD GEAR

intrinsically Safe Flashlight, Led Yellow Industrial Handheld Flashlight, 160

  • Mfr # KE-FL1018

  • Zoro # G6056318


product price: 
$
52.69
/ea

Key Features

Number of Batteries
3
Body Color
Yellow
Includes
Clip
Flashlight Body Material
Polycarbonate
Lumens
160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-FL1018
Zoro #
G6056318
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
C
Length
9.2"
Body Dia.
2"
Manufacturers Warranty Length
Limited Lifetime

Details

Item
Intrinsically Safe flashlight 160 Lumens
Number of Batteries
3
Body Color
Yellow
Includes
Clip
Flashlight Body Material
Polycarbonate
Lumens
160
Safety Rated
Class I, Division 1
Maximum Lumens Output
160
Run Time on High Setting
42 hr
Batteries Included
Yes
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed
Beam Distance
120/185m
Flashlight Grade
Industrial
Weight with Batteries
1.13 lb
Water Penetration Rating
IPX7
Drop Rating
1.0m
Lamp Type
Led
Flashlight Battery Type
Alkaline
Safety Rating
Class I, Div. 1, Groups A,B,C,D; Class I,I, Div. 1, Groups E,F,G; Class I,II; T4
Flashlight Grouping Type
Handheld Flashlight
Switch Type
Push button
Light Output Modes
High / Low
Battery Burn Time
42.5/80 hr.
Standards
CE, cULus, EX, RoHS, IECex
Lamp Life
50,000 hr
Lumens Range
100 to 249

Description

Intrinsically Safe flashlight 160 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.