Shop RAILHEAD GEAR
See all product information
Create Account
Intrinsically Safe Flashlight, Yellow 150 lm
Mfr # KE-1014A
Zoro # G6056309
product price:Â
$
47.79
/ea
Key Features
Body Color
Yellow
Rechargeable
No
Includes
Pocket Clip
Maximum Lumens Output
150
Battery Burn Time
6/69 hr.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KE-1014A
- Zoro #
- G6056309
- UPC #
- 817904012332
- Country of Origin
- China
Details
- Item
- Intrinsically Safe Flashlight
- Body Color
- Yellow
- Rechargeable
- No
- Includes
- Pocket Clip
- Maximum Lumens Output
- 150
- Battery Burn Time
- 6/69 hr.
- Drop Rating
- 3 m
- Water Penetration Rating
- IP67
- Flashlight Body Material
- Plastic
- Safety Rated
- UL APPROVED CLASS 1
- Flashlight Battery Type
- Alkaline
- Lumens
- 150
- Lighting Technology
- LED
Description
intrinsically Safe Flashlight 150 Lumens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.