This item is Discontinued.

Railhead Gear Tire Buffer, 4000 rpm KE-7213

This item is Discontinued.

Railhead Gear

Tire Buffer, 4000 rpm (Discontinued)

Mfr # KE-7213
Zoro # G6055189
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-7213
Zoro #
G6055189
UPC #
-
Country of Origin
Japan

Details

Item
Tire Buffer Drilling and Grinder Tools
HP
0.5 HP
Free Speed
4,000 rpm

Description

Tire Buffer,4000 rpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.