Shop RAIN DRAIN
Create Account
DE46 46 in. Automatic Drain Away for Downspouts
- Mfr # 58091
- Zoro # G304108584
product price:Â
$
30.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58091
- Zoro #
- G304108584
- UPC #
- 775788057033
- Country of Origin
- China
Description
Features
- Sub Brand: Drain Away
- Downspout Length: 4 ft.
- Downspout Width: 8-1/2 in.
- Material: Plastic
- Product Type: Downspout Extension
- Color: Green
- Number in Package: 1 pk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.