Shop RAIN-X
Create Account
5079272-2 14 in. Latitude Water Repellency Wiper Blade Black
- Mfr # 8485773
- Zoro # G103729409
product price:Â
$
34.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8485773
- Zoro #
- G103729409
- UPC #
- 79118100889
- Country of Origin
- China
Description
Features
- Size : 14"
- Color: Black
- Heated: No
- Material : Rubber
- Design : All Season
- Backbone Structure: Beam
- Virtually streak-free wipe
- Attached Spoiler or Aerofoil: No
- Quick Connect Hardware Included
- New and improved easy to use universal adaptor
- Noise and lift reduction for a quiet wipe
- Water repelling formula is applied to windshield by wiper blades
- Synthetic blend rubber squeegee to withstand extreme weather conditions
- Dimension: 18.5" H x 2.6" W x 1.1" L
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.