42SA Heavy Duty Closed Case Adjustable Rotor Sprinkler

  • Mfr # 42SA+
  • Zoro # G704056270
product price: 
$
62.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42SA+
Zoro #
G704056270
UPC #
77985000936
Country of Origin
Mexico

Description

  • Closed case design assures trouble free performance by keeping out dirt and debris
  • Full and part circle coverage, with infinite pattern adjustment
  • Grit proof bearing for reliable operation
  • Patented pressure activated multi-functioning wiper seal
  • Radius adjustment screw allows for up to 25% radius reduction
  • Heavy duty retract spring
  • Easy arc and adjustment from the top requiring only a flat blade screwdriver
  • Professional gear drive is durable, reliable and water lubricated
  • Superior Rain Curtain technology for maximum water coverage
  • Reversing full and part circle rotation from 40o to 360o arc adjustment
  • Length: 7.5
  • Width: 2.5
  • Height: 2.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews