Shop RAINBIRD NATIONAL
Create Account
P5-R Plastic Impulse Sprinkler - 50 ft.
- Mfr # 404563
- Zoro # G403999199
product price:Â
$
55.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404563
- Zoro #
- G403999199
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- Product type - Impulse Sprinkler
- Spacing - 50 ft.
- Material - Plastic
- Easily Adjustable Spray Radius With Distance Control Dial
- Water Saving PJ Spray Guide Arm Controls Water Stream
- Diffuser Screw Helps Prevent Brown Spots By Breaking Water Into Smaller Water Droplets
- High Gallonage Output For Spacing Up To 41 ft. Apart
- Dimension - 2.5 x 5.8 x 7.8 in.
- Item Weight - 0.19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.