A14 Minerals; Rocks; Volcanoes & Earthquakes - Grade 4 to 7

  • Mfr # A14
  • Zoro # G503985948
product price: 
$
40.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A14
Zoro #
G503985948
UPC #
9781553190066
Country of Origin
United States

Description

Earth Science at its greatest. Students explore the fascinating world of geology, learning everything from the causes of earthquakes and volcanoes to how to make a fossil. Student notes give students most of the knowledge-based material in the unit. The activities and worksheets included follow closely with the material in the notes. Optional activities adds flexibility to the unit and suggests assignments that can be coordinated with the main lesson topics, used as enrichment, or used at the end of the unit as fun, culminating activities. This Earth Science lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search, final exam and answer key to create a well-rounded lesson plan.

Specifications
  • Grade: 4 to 7
  • Dimension: 8.5" H x 0.25" W x 11" L
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews