This item is Discontinued.

This item is Discontinued.
Kraft Bag, White, 7-1/8in x 4-3/8in x 14in, PK50 (Discontinued)
Mfr #
P0072120
Zoro #
G7549920
UPC # 29444721203
Country of Origin United States
Category Arts & Crafts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0072120
- Zoro #
- G7549920
- UPC #
- 29444721203
- Country of Origin
- United States
- Color
- White
- Material
- Paper
- Recommended Grade
- Grade PK+
- Recommended Age
- 4+ Years
- Includes
- 50 bags
Description
Perfect for many craft projects like making puppets, masks, luminaries, hats and gift bags. Made from high quality, brightly colored uncoated kraft paper that accepts all types of media like crayons, pens, paints and rubber stamps. Colorful packaging includes fun project ideas. Recyclable. Measures 7-1/8" x 4-3/8" x 14". Each pack includes 50 bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.