369G00UB Compression Elbow With Blue Ring - 0.71 in.

  • Mfr # 717246
  • Zoro # G003998981
product price: 
$
11.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
717246
Zoro #
G003998981
UPC #
-
Country of Origin
United States

Description

Features
  • For use with 0.71 in. O.D. hose only
  • Blue compression ring
  • Made from ABS plastic
  • For water pressure up to 60 PSI
  • Ends are color coded for easy size identification
  • Dimension - 2 x 1 x 2 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews